- 170 mm Inside Diameter
- 260 mm Outside Diameter
| Width | 67 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Series | 230 |
| No. of Rows | Double |
| Static Load Rating | 1090000 N |
| O.D. | 260 mm |
| I.D. | 170 mm |
| Dynamic Load Rating | 795000 N |
| Weight | 28.66 LB |
| EAN or UPC | 29176824111 |

