- 170 mm Inside Diameter
- 260 mm Outside Diameter
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 67 mm |
| Static Load Rating | 1090000 N |
| I.D. | 170 mm |
| O.D. | 260 mm |
| Series | 230 |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 795000 N |
| Weight | 27.991 LB |
| EAN or UPC | 29176031502 |

