- 180 mm Inside Diameter
- 280 mm Outside Diameter
| No. of Rows | Double |
| Bearing Type | Spherical |
| Static Load Rating | 1270000 N |
| O.D. | 280 mm |
| Dynamic Load Rating | 935000 N |
| Series | 230 |
| Width | 74 mm |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Weight | 36.242 LB |
| EAN or UPC | 29176088704 |

