- 190 mm Inside Diameter
- 290 mm Outside Diameter
| Static Load Rating | 1350000 N |
| Dynamic Load Rating | 970000 N |
| Width | 75 mm |
| Series | 230 |
| I.D. | 190 mm |
| O.D. | 290 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 38.514 LB |
| EAN or UPC | 29176824210 |
| Static Load Rating | 1350000 N |
| Dynamic Load Rating | 970000 N |
| Width | 75 mm |
| Series | 230 |
| I.D. | 190 mm |
| O.D. | 290 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 38.514 LB |
| EAN or UPC | 29176824210 |