Skip to content Skip to navigation menu
230 Series 200 mm I.D Spherical Roller Bearing

23040CAMC3W507

230 Series 200 mm I.D Spherical Roller Bearing
Item #110746794
  • 200 mm Inside Diameter
  • 310 mm Outside Diameter
230 Series 200 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 mm Inside Diameter
  • 310 mm Outside Diameter
O.D. 310 mm
Width 82 mm
Static Load Rating 1700000 N
I.D. 200 mm
Bearing Type Spherical
Dynamic Load Rating 1180000 N
Series 230
Inch/Metric Metric
Weight 49.383 LB
EAN or UPC 29176824258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison