- 200 mm Inside Diameter
- 310 mm Outside Diameter
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| Width | 82 mm |
| Series | 230 |
| O.D. | 310 mm |
| I.D. | 200 mm |
| Dynamic Load Rating | 1180000 N |
| Static Load Rating | 1700000 N |
| Weight | 50.0 LB |
| EAN or UPC | 29176907425 |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| Width | 82 mm |
| Series | 230 |
| O.D. | 310 mm |
| I.D. | 200 mm |
| Dynamic Load Rating | 1180000 N |
| Static Load Rating | 1700000 N |
| Weight | 50.0 LB |
| EAN or UPC | 29176907425 |