Skip to content Skip to navigation menu
230 Series 200 mm I.D Spherical Roller Bearing

23040CAMKE4C3

230 Series 200 mm I.D Spherical Roller Bearing
Item #101104238
  • 200 mm Inside Diameter
  • 310 mm Outside Diameter
230 Series 200 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 mm Inside Diameter
  • 310 mm Outside Diameter
I.D. 200 mm
O.D. 310 mm
Bearing Type Spherical
Series 230
Weight 49.37 LB
EAN or UPC 29176024320
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison