- 30 mm Inside Diameter
- 72 mm Outside Diameter
- Self-Aligning Bearing
| icNumber | 7696331 |
| Internal Clearance | NORMAL CLEARANCE |
| I.D. | 30 mm |
| Bearing Type | Self-Aligning |
| Snap Ring | No |
| Bore Type | Straight |
| Outer Ring Width | 27 mm |
| O.D. | 72 mm |
| Series | 23 |
| Closure Type | Open |
| Weight | 1.067 LB |
| EAN or UPC | 29176031229 |

