- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Self-Aligning Bearing
| Outer Ring Width | 31 mm |
| Bore Type | Straight |
| Bearing Type | Self-Aligning |
| Internal Clearance | C0 |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Weight | 1.543 LB |
| EAN or UPC | 29176072208 |

