- 420 mm Inside Diameter
- 620 mm Outside Diameter
| Limiting Speed - Oil | 560 rpm |
| Fillet Radius | 5 mm |
| Static Load Rating | 5850000 N |
| Dynamic Load Rating | 2910000 N |
| Width | 150 mm |
| I.D. | 420 mm |
| Series | 230 |
| Limiting Speed - Grease | 450 rpm |
| O.D. | 620 mm |
| Bearing Type | Spherical |
| Weight | 344.292 LB |
| EAN or UPC | 29176798399 |

