- 440 mm Inside Diameter
- 650 mm Outside Diameter
| Fillet Radius | 6 mm |
| Width | 157 mm |
| Limiting Speed - Oil | 530 rpm |
| Bearing Type | Spherical |
| Dynamic Load Rating | 3150000 N |
| Static Load Rating | 6350000 N |
| I.D. | 440 mm |
| O.D. | 650 mm |
| Limiting Speed - Grease | 430 rpm |
| Series | 230 |
| Weight | 383.49 LB |
| EAN or UPC | 29176972225 |

