- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 40 mm |
| O.D. | 110 mm |
| Internal Clearance | C3 |
| I.D. | 50 mm |
| Series | 23 |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 3.593 LB |
| EAN or UPC | 29176031243 |

