- 55 mm Inside Diameter
- 120 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| Series | 23 |
| O.D. | 120 mm |
| Closure Type | Open |
| Outer Ring Width | 43 mm |
| Bore Type | Tapered 1:12 |
| Bearing Type | Self-Aligning |
| Internal Clearance | C3 |
| I.D. | 55 mm |
| Weight | 4.63 LB |
| EAN or UPC | 29176060458 |

