- 110 mm Inside Diameter
- 180 mm Outside Diameter
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1600 rpm |
| Series | 231 |
| Limiting Speed - Oil | 2000 rpm |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 385000 N |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Static Load Rating [Max] | 141630 lbf |
| Bore Type | Tapered Bore |
| Static Load Rating | 630000 N |
| Radial Internal Clearance | Normal |
| Bearing Type | Spherical |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 180 mm |
| Width | 56 mm |
| I.D. | 110 mm |
| Enclosure | Open |
| Weight | 12.073 LB |
| EAN or UPC | 29176037580 |

