Skip to content Skip to navigation menu
231 Series 160 mm I.D Spherical Roller Bearing

23132CKE4C3

231 Series 160 mm I.D Spherical Roller Bearing
Item #100766179
  • 160 mm Inside Diameter
  • 270 mm Outside Diameter
231 Series 160 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm Inside Diameter
  • 270 mm Outside Diameter
I.D. 160 mm
O.D. 270 mm
Bearing Type Spherical
Series 231
Weight 43.112 LB
EAN or UPC 29176031649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison