- 300 mm Inside Diameter
- 500 mm Outside Diameter
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Overhead cranes, crane hooks and hoists
- Metal forming equipment
- Railroad generators and alternators
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
- Construction equipment
- Oil field equipment
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 300 mm |
| Bearing Type | Spherical |
| Cage Material | Machined Brass |
| Static Load Rating [Max] | 4,800,000.00 N |
| Width | 160 mm |
| O.D. | 500 mm |
| Series | 231 |
| Dynamic Load Rating | 3,350,000.00 N |
| Limiting Speed - Grease | 500 rpm |
| Limiting Speed - Oil | 670 rpm |
| Weight | 273.886 LB |
| EAN or UPC | 29176646430 |

