- 320 mm Inside Diameter
- 580 mm Outside Diameter
| Width | 208 mm |
| Limiting Speed - Oil | 600 rpm |
| Static Load Rating | 6900000 N |
| I.D. | 320 mm |
| Limiting Speed - Grease | 450 rpm |
| Bearing Type | Spherical |
| Series | 232 |
| O.D. | 580 mm |
| Dynamic Load Rating | 3900000 N |
| Fillet Radius | 5 mm |
| Weight | 507.215 LB |
| EAN or UPC | 29176646485 |

