Skip to content Skip to navigation menu
232 Series 380 mm I.D Spherical Roller Bearing

23276CAG3MKC3P55W507

232 Series 380 mm I.D Spherical Roller Bearing
Item #111138826
  • 380 mm Inside Diameter
  • 680 mm Outside Diameter
232 Series 380 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 380 mm Inside Diameter
  • 680 mm Outside Diameter
I.D. 380 mm
O.D. 680 mm
Bearing Type Spherical
Series 232
Weight 814.159 LB
EAN or UPC 29176798450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison