Skip to content Skip to navigation menu
240 Series 160 mm I.D Spherical Roller Bearing

24032CC3W507

240 Series 160 mm I.D Spherical Roller Bearing
Item #110747007
  • 160 mm Inside Diameter
  • 240 mm Outside Diameter
240 Series 160 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm Inside Diameter
  • 240 mm Outside Diameter
Bearing Type Spherical
Series 240
O.D. 240 mm
I.D. 160 mm
Weight 26.455 LB
EAN or UPC 29176827884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison