Skip to content Skip to navigation menu
241 Series 460 mm I.D Spherical Roller Bearing

24192CAMK30C3P55W507

241 Series 460 mm I.D Spherical Roller Bearing
Item #117902129
  • 460 mm Inside Diameter
  • 760 mm Outside Diameter
241 Series 460 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 mm Inside Diameter
  • 760 mm Outside Diameter
Series 241
Bearing Type Spherical
O.D. 760 mm
I.D. 460 mm
Weight 1103.343 LB
EAN or UPC 192661046012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison