NSK Corp.
25TAC62CSUHPN7
Super Precision TAC C Series 25 mm I.D 62 mm O.D Ball Screw Support Bearing
Item #113426437
- 25 mm Inside Diameter
- 62 mm Outside Diameter
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Outer Ring Width | 15 mm |
| Contact Angle | 60 degrees |
| O.D. | 62 mm |
| I.D. | 25 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Series | TAC C |
| Snap Ring | No |
| Weight | 0.529 LB |
| EAN or UPC | 29176978210 |
