- Metric Tapered Roller Bearing
- 15 mm ID x 35 mm OD x 11.75 mm Bearing Width
- 11 mm Cone Width
- 10 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Shaft Fillet Radius [Max] | 0.600 mm |
| O.D. | 35 mm |
| Limiting Speed - Grease | 11000 rpm |
| Housing Shoulder Diameter [Max] | 30 mm |
| I.D. | 15 mm |
| Cage Material | Pressed Steel |
| Cone Width | 11 mm |
| Cone Corner Radius | 0.6 mm |
| Static Load Rating [Max] | 13200 N |
| Limiting Speed - Oil | 15000 rpm |
| Housing Fillet Radius [Max] | 0.6 mm |
| Housing Shoulder Diameter [Min] | 30 mm |
| Effective Load Center | 8.2 mm |
| Constant e | 0.32 |
| Cup Corner Radius | 0.6 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 14800 N |
| Cup Width | 10 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.114 LB |
| EAN or UPC | 29176022333 |

