- 215 mm Outside Diameter
- 100 mm Inside Diameter
- Single Row
| Series | 303 |
| No. of Rows | Single |
| O.D. | 215 mm |
| I.D. | 100 mm |
| Weight | 18.96 LB |
| EAN or UPC | 29176627033 |
| Series | 303 |
| No. of Rows | Single |
| O.D. | 215 mm |
| I.D. | 100 mm |
| Weight | 18.96 LB |
| EAN or UPC | 29176627033 |