NSK Corp.
30TAC62CSUHPN7
Super Precision TAC C Series 30 mm I.D 62 mm O.D Ball Screw Support Bearing
Item #113426447
- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Closure Type | Open |
| Contact Angle | 60 degrees |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Series | TAC C |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Outer Ring Width | 15 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 0.926 LB |
| EAN or UPC | 29176975097 |
