Skip to content Skip to navigation menu
313 Series 90 mm O.D Single Row Tapered Roller Bearing

31308J

313 Series 90 mm O.D Single Row Tapered Roller Bearing
Item #101103237
  • 90 mm Outside Diameter
  • 40 mm Inside Diameter
  • Single Row
313 Series 90 mm O.D Single Row Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Outside Diameter
  • 40 mm Inside Diameter
  • Single Row
I.D. 40 mm
No. of Rows Single
Series 313
O.D. 90 mm
Weight 1.543 LB
EAN or UPC 29176067976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison