- 100 mm Outside Diameter
- 45 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| I.D. | 45 mm |
| Series | 313 |
| O.D. | 100 mm |
| Weight | 2.105 LB |
| EAN or UPC | 29176023095 |
| No. of Rows | Single |
| I.D. | 45 mm |
| Series | 313 |
| O.D. | 100 mm |
| Weight | 2.105 LB |
| EAN or UPC | 29176023095 |