- 110 mm Outside Diameter
- 50 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| O.D. | 110 mm |
| Series | 313 |
| I.D. | 50 mm |
| Weight | 2.734 LB |
| EAN or UPC | 29176023101 |
| No. of Rows | Single |
| O.D. | 110 mm |
| Series | 313 |
| I.D. | 50 mm |
| Weight | 2.734 LB |
| EAN or UPC | 29176023101 |