- 140 mm Outside Diameter
- 65 mm Inside Diameter
- Single Row
| O.D. | 140 mm |
| I.D. | 65 mm |
| Series | 313 |
| No. of Rows | Single |
| Weight | 5.313 LB |
| EAN or UPC | 29176023125 |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Series | 313 |
| No. of Rows | Single |
| Weight | 5.313 LB |
| EAN or UPC | 29176023125 |