- 150 mm Outside Diameter
- 70 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Series | 313 |
| Weight | 6.57 LB |
| EAN or UPC | 29176023132 |
| No. of Rows | Single |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Series | 313 |
| Weight | 6.57 LB |
| EAN or UPC | 29176023132 |