- 170 mm Outside Diameter
- 80 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| Series | 313 |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Weight | 9.039 LB |
| EAN or UPC | 29176023385 |
| No. of Rows | Single |
| Series | 313 |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Weight | 9.039 LB |
| EAN or UPC | 29176023385 |