- 42 mm Outside Diameter
- 20 mm Inside Diameter
- Single Row
| O.D. | 42 mm |
| Series | 320 |
| No. of Rows | Single |
| I.D. | 20 mm |
| Weight | 0.212 LB |
| EAN or UPC | 29176001048 |
| O.D. | 42 mm |
| Series | 320 |
| No. of Rows | Single |
| I.D. | 20 mm |
| Weight | 0.212 LB |
| EAN or UPC | 29176001048 |