NSK Corp.
3200B-2RSTNC3
32 Series 10 mm I.D Double Rows Angular Contact Type Ball Bearing
Item #100760837
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- Angular Contact Bearing
| No. of Rows | Double |
| I.D. | 10 mm |
| Series | 32 |
| O.D. | 30 mm |
| Bearing Type | Angular Contact |
| Weight | 0.106 LB |
| EAN or UPC | 29176421327 |
