- 100 mm Outside Diameter
- 65 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| I.D. | 65 mm |
| O.D. | 100 mm |
| Series | 320 |
| Weight | 1.417 LB |
| EAN or UPC | 29176021985 |
| No. of Rows | Single |
| I.D. | 65 mm |
| O.D. | 100 mm |
| Series | 320 |
| Weight | 1.417 LB |
| EAN or UPC | 29176021985 |