NSK Corp.
3202B-2RSTNC3
32 Series 15 mm I.D Double Rows Angular Contact Type Ball Bearing
Item #100760891
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 35 mm |
| No. of Rows | Double |
| Series | 32 |
| I.D. | 15 mm |
| Bearing Type | Angular Contact |
| Weight | 0.139 LB |
| EAN or UPC | 29176421440 |
