- 260 mm Outside Diameter
- 170 mm Inside Diameter
- Single Row
| O.D. | 260 mm |
| I.D. | 170 mm |
| Series | 320 |
| No. of Rows | Single |
| Weight | 23.151 LB |
| EAN or UPC | 29176023279 |
| O.D. | 260 mm |
| I.D. | 170 mm |
| Series | 320 |
| No. of Rows | Single |
| Weight | 23.151 LB |
| EAN or UPC | 29176023279 |