NSK Corp.
3203B-2RSRTN
32 Series 17 mm I.D Double Rows Angular Contact Type Ball Bearing
Item #119471543
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 17.5 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| No. of Rows | Double |
| Closure Type | Double Sealed |
| Snap Ring | No |
| O.D. | 40 mm |
| Series | 32 |
| Bearing Type | Angular Contact |
| I.D. | 17 mm |
| Contact Angle | 32 degrees |
| Weight | 0.198 LB |
| EAN or UPC | 29176997259 |
