NSK Corp.
3203B-2RSTNC3
32 Series 17 mm I.D Double Rows Angular Contact Type Ball Bearing
Item #100760925
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| O.D. | 40 mm |
| Series | 32 |
| No. of Rows | Double |
| I.D. | 17 mm |
| Weight | 0.187 LB |
| EAN or UPC | 29176421518 |
