- 340 mm Outside Diameter
- 220 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| Series | 320 |
| O.D. | 340 mm |
| I.D. | 220 mm |
| Weight | 53.648 LB |
| EAN or UPC | 29176067983 |
| No. of Rows | Single |
| Series | 320 |
| O.D. | 340 mm |
| I.D. | 220 mm |
| Weight | 53.648 LB |
| EAN or UPC | 29176067983 |