NSK Corp.
3205BTNC3
32 Series 25 mm I.D Double Rows Angular Contact Type Ball Bearing
Item #100761020
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 25 mm |
| No. of Rows | Double |
| Series | 32 |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| Weight | 0.375 LB |
| EAN or UPC | 29176421716 |
