- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 32 degrees |
| Outer Ring Width | 20.6 mm |
| Closure Type | Open |
| Bore Type | Straight |
| icNumber | 7698823 |
| Series | 32 |
| Snap Ring | No |
| I.D. | 25 mm |
| No. of Rows | Double |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| Internal Clearance | C3 |
| Weight | 0.379 LB |
| EAN or UPC | 29176072253 |

