- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Closure Type | Open |
| I.D. | 55 mm |
| icNumber | 7698818 |
| Series | 32 |
| O.D. | 100 mm |
| Contact Angle | 32 degrees |
| Outer Ring Width | 1.3125 in |
| Internal Clearance | C3 |
| No. of Rows | Double |
| Snap Ring | No |
| Weight | 2.359 LB |
| EAN or UPC | 29176072390 |

