- 80 mm Outside Diameter
- 40 mm Inside Diameter
- Single Row
| O.D. | 80 mm |
| No. of Rows | Single |
| I.D. | 40 mm |
| Series | 322 |
| Weight | 1.182 LB |
| EAN or UPC | 29176001185 |
| O.D. | 80 mm |
| No. of Rows | Single |
| I.D. | 40 mm |
| Series | 322 |
| Weight | 1.182 LB |
| EAN or UPC | 29176001185 |