- 180 mm Outside Diameter
- 100 mm Inside Diameter
- Single Row
| I.D. | 100 mm |
| No. of Rows | Single |
| Series | 322 |
| O.D. | 180 mm |
| Weight | 11.082 LB |
| EAN or UPC | 29176024092 |
| I.D. | 100 mm |
| No. of Rows | Single |
| Series | 322 |
| O.D. | 180 mm |
| Weight | 11.082 LB |
| EAN or UPC | 29176024092 |