- 190 mm Outside Diameter
- 105 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| Series | 322 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Weight | 13.81 LB |
| EAN or UPC | 29176023286 |
| No. of Rows | Single |
| Series | 322 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Weight | 13.81 LB |
| EAN or UPC | 29176023286 |