- 290 mm Outside Diameter
- 160 mm Inside Diameter
- Single Row
| No. of Rows | Single |
| Series | 322 |
| I.D. | 160 mm |
| O.D. | 290 mm |
| Weight | 49.719 LB |
| EAN or UPC | 29176422232 |
| No. of Rows | Single |
| Series | 322 |
| I.D. | 160 mm |
| O.D. | 290 mm |
| Weight | 49.719 LB |
| EAN or UPC | 29176422232 |