- 47 mm Outside Diameter
- 17 mm Inside Diameter
- Single Row
| O.D. | 47 mm |
| Series | 323 |
| I.D. | 17 mm |
| No. of Rows | Single |
| Weight | 0.383 LB |
| EAN or UPC | 29176027918 |
| O.D. | 47 mm |
| Series | 323 |
| I.D. | 17 mm |
| No. of Rows | Single |
| Weight | 0.383 LB |
| EAN or UPC | 29176027918 |