- 215 mm Outside Diameter
- 100 mm Inside Diameter
- Single Row
| O.D. | 215 mm |
| Series | 323 |
| I.D. | 100 mm |
| No. of Rows | Single |
| Weight | 27.76 LB |
| EAN or UPC | 29176068171 |
| O.D. | 215 mm |
| Series | 323 |
| I.D. | 100 mm |
| No. of Rows | Single |
| Weight | 27.76 LB |
| EAN or UPC | 29176068171 |