- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 35 mm |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Series | 33 |
| Weight | 1.72 LB |
| EAN or UPC | 29176422560 |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Series | 33 |
| Weight | 1.72 LB |
| EAN or UPC | 29176422560 |