- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 50 mm |
| Contact Angle | 32 degrees |
| Snap Ring | Yes |
| Bore Type | Straight |
| Series | 33 |
| Internal Clearance | C0 |
| Outer Ring Width | 44.4 mm |
| icNumber | 7696191 |
| Closure Type | Open |
| O.D. | 110 mm |
| Bearing Type | Angular Contact |
| Weight | 4.277 LB |
| EAN or UPC | 29176011573 |

