- 85 mm Outside Diameter
- 50 mm Inside Diameter
- Single Row
| O.D. | 85 mm |
| No. of Rows | Single |
| Series | 331 |
| I.D. | 50 mm |
| Weight | 1.323 LB |
| EAN or UPC | 29176422812 |
| O.D. | 85 mm |
| No. of Rows | Single |
| Series | 331 |
| I.D. | 50 mm |
| Weight | 1.323 LB |
| EAN or UPC | 29176422812 |